Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/32 in Shoulder Lg, Stainless Steel
Mfr # ZR1102-416H
Zoro # G6476508
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 5/32 in
- Head Type Smooth
- Drive Size 3/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1102-416H
- Zoro # G6476508
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 5/32 in |
Shoulder Length | 5/32 in |
Drive Size | 3/32 |
Head Diameter | 9/32 |
Head Height | 1/8 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Precision (+.002/-0) |
Diameter Thread Size | 6-32 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Passivated |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,416 SS,6-32",5/32 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Round Head Slotted Drive, 24 PK (61696)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 2-1/2" L, Stainless Steel Plain, 10 PK (1711SS0)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 4-1/4" L (STB2-50414)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, Alloy Steel (STR70051C12-ULTRA)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/16 Thr Lg, 1-3/4 in Shoulder Lg, 316 Stainless Steel (STR60251C28-PATCH)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60138C10)
- AMPG Shoulder Screw, 6g Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR402M8X6UL)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60238C12)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60212C12)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel, 5 PK (4431-416SS)
- Ampg Shoulder Bolts