Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel
Mfr # ZR1212-303H
Zoro # G6474679
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 3/16 in
- Head Type Smooth
- Drive Size 3/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1212-303H
- Zoro # G6474679
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 3/16 in |
Shoulder Length | 5/16 in |
Drive Size | 3/32 |
Head Diameter | 5/16 |
Head Height | 5/32 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Precision (+.002/-0) |
Diameter Thread Size | 8-32 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,8-32",5/16 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (1CFL9)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-1.50 (37146)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 7000 PK (286289-7000)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.043.0150)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 1/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1196-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (ZR1216-303H)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X50)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 2 mm Shoulder Lg, 18-8 Stainless Steel (ZR1680-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 1 in Shoulder Lg, Brass (STR55038C16)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 1-1/2 in Shoulder Lg, Brass (STR55038C24)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0087)
- Ampg Shoulder Bolts