Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # ZR1216-303H
Zoro # G6474511
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 3/16 in
- Head Type Smooth
- Drive Size 3/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1216-303H
- Zoro # G6474511
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 3/16 in |
Shoulder Length | 3/8 in |
Drive Size | 3/32 |
Head Diameter | 5/16 |
Head Height | 5/32 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Precision (+.002/-0) |
Diameter Thread Size | 8-32 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,8-32",3/8 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 25 PK (3305000)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58552)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (5016CH188)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01200.043.0450)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 1/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1196-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1212-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 5/8 Thr Lg, 3/4 in Shoulder Lg, Brass (STR55012C12)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60114C16)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/8 in Shoulder Lg, 316 Stainless Steel (STR60238C18)
- AMPG Shoulder Screw, 5g6g Thr Sz, 16mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR601M12X10)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0045)
- Ampg Shoulder Bolts