Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel
Mfr # ZR1232-316H
Zoro # G6473857
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 3/16 in
- Head Type Smooth
- Drive Size 3/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1232-316H
- Zoro # G6473857
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 3/16 in |
Shoulder Length | 1 in |
Drive Size | 3/32 |
Head Diameter | 5/16 |
Head Height | 5/32 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Precision (+.002/-0) |
Diameter Thread Size | 8-32 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,316 SS,8-32",1 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- HOMESTEAD 84078 3D Bright Ring Shank Underlayment Nail (HO831077)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated (263823I)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK (5MA33)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/16 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60251C02-PATCH)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel (STR402M5X4UL)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, Titanium (STR70538C06-1)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60234C24-PATCH)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60251C06)
- AMPG Shoulder Screw, 316 SS, 5/16-18", 1-3/4 L, 3A Thr Sz, 1/2 Thr Lg, 1-3/4 Shoulder Lg (STR60238C28)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0080)
- Ampg Shoulder Bolts