Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel
Mfr # ZR1366-316S
Zoro # G6471705
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 1/4 in
- Head Type Smooth
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZR1366-316S
- Zoro # G6471705
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 1/4 in |
Shoulder Length | 3/8 in |
Head Diameter | 3/8 |
Head Height | 3/16 |
Thread Length | 1/4 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Diameter Thread Size | 10-32 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Slotted |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,316 SS,10-32",3/8 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01300.120.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M51050.060.0014)
- SABERDRIVE Wood Screw, #7, 1 in, Bronze Steel Round Head Torx Drive, 194 PK (50324)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.062.0450)
- AMPG Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60111F16)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 80 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X80)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60138C48-1420)
- AMPG Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (STR70053C08)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 2 mm Shoulder Lg, 18-8 Stainless Steel (ZR1680-303H)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70038C10-ULTRA)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel (STR601M6X35)
- Ampg Shoulder Bolts