Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Brass
Mfr # STR40614C16
Zoro # G6482421
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 1/4 in
- Head Type Smooth
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR40614C16
- Zoro # G6482421
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1 in |
Head Diameter | 3/8 |
Head Height | 1/8 |
Thread Length | 1/4 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Diameter Thread Size | 10-32 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Slotted |
Material | Brass |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Profile | Low-Profile |
Description
Shoulder Screw,Brass,10-32",1 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-3/8X.407)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, 11 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0005)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.080.0012)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Solid Brass, 20 PK (61065)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06-ULTRA)
- AMPG Military Shoulder Screws, 2A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (ZR1412-MILH)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, Titanium (STR70538C06-1)
- AMPG Shoulder Screw, M20 x 2.5 Thr Sz, 27mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel (STR700M24X100)
- AMPG Shoulder Screw, 6g Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR402M8X6UL)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60251C06)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK1)
- Ampg Shoulder Bolts