Shop All Shoulder Bolts
Ampg
Shoulder Screw, 18-8 SS, M8x1.25mm, 12mm L, 5g6g Thr Sz, 13mm Thr Lg, 12mm Shoulder Lg
Mfr # STR601M10X12
Zoro # G6458658
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Length 12mm
- Drive Size 5mm
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M10X12
- Zoro # G6458658
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Length | 12mm |
Drive Size | 5mm |
Head Diameter | 16mm |
Head Height | 7mm |
Thread Length | 13mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Shoulder Dia. | 10mm |
Details
System of Measurement | Metric |
Finish | Plain |
Item | Shoulder Screw,18-8 SS,M8x1.25mm,12mm L |
Type | ASME Tolerance Knurled Head |
Description
Shoulder Screw,18-8 SS,M8x1.25mm,12mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (WHM-106-S02)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSK43SSBS201)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.5-3.25)
- CURT Hitch Pin, 2" Rcvr, Znc w/Rubber Grp, 5/8" (21511)
- AMPG Military Shoulder Screws, 2A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (ZR1412-MILH)
- AMPG Shoulder Screw, 5g6g Thr Sz, 8mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (STR601M6X8-SHORT)
- AMPG Shoulder Screw, 2A Thr Sz, 5/8 Thr Lg, 1-1/2 in Shoulder Lg, Brass (STR55012C24)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X50)
- AMPG Shoulder Screw, 1-1/8"-7 Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Alloy Steel (STR700015C16)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06-ULTRA)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel (U07111.062.0425)
- Ampg Shoulder Bolts