Shop All Shoulder Bolts
Ampg
Shoulder Screw, 18-8 SS, 6-32", 7/8 L, 2A Thr Sz, 3/16 Thr Lg, 7/8 Shoulder Lg, 18-8 Stainless Steel
Mfr # ZR1134-303H
Zoro # G6475430
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 5/32 in
- Shoulder Length 7/8
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1134-303H
- Zoro # G6475430
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 5/32 in |
Shoulder Length | 7/8 |
Drive Size | 3/32 |
Head Diameter | 9/32 |
Head Height | 1/8" |
Thread Length | 3/16 |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Dia. | 5/32 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw,18-8 SS,6-32",7/8 L |
Type | Tight Tolerance Smooth Head |
Description
Shoulder Screw,18-8 SS,6-32 In.,7/8 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 in Lg (TSIX0310100S-001P)
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade 2, Plain Finish (11202)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 22 mm W, 14 mm H (312214-305)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 50 PK (N01200.037.0087)
- AMPG Shoulder Screw, 5/8"-11 Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (STR70034C24)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel (STR60238C20)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Titanium (STR70531C05.5-1)
- AMPG Military Shoulder Screws, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (ZR1216-MILH)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60234C24-PATCH)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (STR60251C03)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4336)
- Ampg Shoulder Bolts