Shop All Shoulder Bolts
Ampg
Shoulder Screw, 18-8 SS, 1/4-20", 9/16 L, 3A Thr Sz, 3/4 Thr Lg, 9/16 Shoulder Lg
Mfr # STR60138C09-1420
Zoro # G6460539
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 3/8 in
- Shoulder Length 9/16
- Drive Size 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR60138C09-1420
- Zoro # G6460539
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 3/8 in |
Shoulder Length | 9/16 |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 3/4 |
Shoulder Dia. | 3/8" |
Shoulder Length Tolerance | Standard (+/- .005) |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw,18-8 SS,1/4-20",9/16 L |
Type | ASME Tolerance Knurled Head |
Description
Shoulder Screw,18-8 SS,1/4-20 In.,9/16 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4423)
- SET SCREW & MANUFACTURING 5/16-18 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31180375CPX-1500)
- FOREVERBOLT Nylon Insert Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, NL-19, 1-1/16 in Ht, 3 PK (FB3LN18P3)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (08164)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60173C36)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (ZR1828-303H)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1824-303H)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Alloy Steel (STR70014C05)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70038C10-ULTRA)
- AMPG Shoulder Screw, 2A Thr Sz, 1 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60138C08-EXT)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR40251C12H)
- Ampg Shoulder Bolts