Shop All Shoulder Bolts
Ampg
Shoulder Screw, 17-4PH, 8-32", 1/4"L, 3A Thr Sz, 3/16 Thr Lg, 1/4 Shoulder Lg, Stainless Steel
Mfr # STR74431C04
Zoro # G6464641
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 3/16 in
- Shoulder Length 1/4
- Drive Size 3/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR74431C04
- Zoro # G6464641
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 3/16 in |
Shoulder Length | 1/4 |
Drive Size | 3/32 |
Head Diameter | 5/16 |
Head Height | 5/32 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Shoulder Dia. | 3/16 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw,17-4PH,8-32",1/4"L |
Type | ASME Tolerance Knurled Head |
Description
Shoulder Screw,17-4PH,8-32 In.,1/4 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 x 2.25 in. Square Trim Sharp Point Screws, 50PK (831725)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0606-100)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (U04104.125.0250)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C24-PATCH)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel (STR60214F20)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M16X20)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3 in Shoulder Lg, Alloy Steel (STR70014C48)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (ZR1536-316H)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M8X60)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMP8)
- Ampg Shoulder Bolts