Shop All Shoulder Bolts
Ampg
Shoulder Screw, 17-4PH, 10-24", 2-3/4" L, 3A Thr Sz, 1/4 Thr Lg, 2-3/4 Shoulder Lg
Mfr # STR74414C44-1
Zoro # G6464930
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3A
- Shoulder Length 2-3/4
- Drive Size 1/8"
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR74414C44-1
- Zoro # G6464930
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Length | 2-3/4 |
Drive Size | 1/8" |
Head Diameter | 3/8" |
Head Height | 3/16 |
Thread Length | 1/4 |
Shoulder Length Tolerance | Standard (+/- .005) |
Shoulder Dia. | 1/4 |
Details
System of Measurement | Inch |
Finish | Plain |
Item | Shoulder Screw,17-4PH,10-24",2-3/4" L |
Type | ASME Tolerance Knurled Head |
Description
Shoulder Screw,17-4PH,10-24 In.,2-3/4 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-48 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32971)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 50 PK (U01200.037.0087)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.5in. (5546-10)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4, PK100 (U08305.031.0125)
- AMPG Shoulder Screw, 5g6g Thr Sz, 16mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR601M12X10)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (STR60214C04)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60158C16)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (ZR1424-316S)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, Stainless Steel (STR74451C16)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 100 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X100)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMT4)
- Ampg Shoulder Bolts