Shop All Shoulder Bolts
Ampg
Shoulder Screw, 1/4"-20 Thr Sz, 40 mm Thr Lg, 18 mm Shoulder Lg, Steel
Mfr # Z4472-BX
Zoro # G0774774
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Torx Drive
- System of Measurement Inch and Metric
- Thread Size 1/4"-20
- Shoulder Diameter 9 mm
- Shoulder Length 18 mm
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4472-BX
- Zoro # G0774774
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 9 mm |
Shoulder Length | 18 mm |
Drive Size | 5 mm |
Head Diameter | 17 mm |
Head Height | 2 mm |
Thread Length | 40 mm |
Diameter Thread Size | 1/4"-20 |
Details
System of Measurement | Inch and Metric |
Head Type | Truss |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Connector Bolt with Shoulder |
Tip Style | Male Shoulder Screw |
Description
Conn Shdr Bolt, 1/4-20X50mm, Stl Blk Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Steel Body, 1000 PK (SD46BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68BS200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2205012-100P)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-2)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60112C16)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/2 in Shoulder Lg, Titanium (STR70538C24-1)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- AMPG Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2 in Shoulder Lg, Steel (Z0808)
- AMPG Shoulder Screw, 3A Thr Sz, 1 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60201C12)
- ZORO SELECT Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-1)
- Ampg Shoulder Bolts