Shop All Shoulder Bolts
Ampg
Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel
Mfr # Z4475-BR
Zoro # G0776271
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Torx Drive
- System of Measurement Inch and Metric
- Thread Size 1/4"-20
- Shoulder Diameter 9 mm
- Shoulder Length 18 mm
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4475-BR
- Zoro # G0776271
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 9 mm |
Shoulder Length | 18 mm |
Drive Size | 5 mm |
Head Diameter | 17 mm |
Head Height | 2 mm |
Thread Length | 35 mm |
Diameter Thread Size | 1/4"-20 |
Details
System of Measurement | Inch and Metric |
Head Type | Truss |
Drive Type | Torx |
Material | Steel |
Finish | Brass Plated |
Item | Shoulder Screw |
Type | Connector Bolt with Shoulder |
Tip Style | Male Shoulder Screw |
Description
Conn Shdr Bolt, 1/4-20X80mm, Stl Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03297)
- ZORO SELECT Key Stock, 12 in L, 1/2 in W, 1/2 in H, Aluminum Plain (WWG040500050012)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17022.037.0300)
- FOREVERBOLT Not Graded, M12-1.75 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 30 mm L, 10 PK (FBMHEXB1217530P10)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Alloy Steel (STR70014C05)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (ZR1424-316S)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X14)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR41438C06)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel (STR60212C36)
- AMPG Shoulder Screw, #2-56 Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70033C03)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-29)
- Ampg Shoulder Bolts