Shop All Shoulder Bolts
Ampg
Shoulder Screw, 1/2"-13 Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, Alloy Steel
Mfr # STR70012C04-OST
Zoro # G2199545
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Shoulder Diameter 1/2 in
- Shoulder Length 1/4 in
- Drive Size 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70012C04-OST
- Zoro # G2199545
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2"-13 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 1/4 in |
Drive Size | 1/4 |
Head Diameter | 3/4 |
Head Height | 5/16 |
Thread Length | 5/8 |
Diameter Thread Size | 1/2-13 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw Alloy USA,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx9/32" L, PK25 (2UJK5)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (00346)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0125)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 2 in Shoulder Lg, Alloy Steel (STR70014C32)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel (STR700M20X20)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-1/2 in Shoulder Lg, Stainless Steel (STR74438C40-1)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- AMPG Shoulder Screw, 5g6g Thr Sz, 8mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (STR601M6X8-SHORT)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel (STR60214F36)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0475)
- Ampg Shoulder Bolts