Shop All Shoulder Bolts
Ampg
Shoulder Screw, 1/2"-13 Thr Sz, 3/4 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel
Mfr # STR70058C24
Zoro # G2205574
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Shoulder Diameter 5/8 in
- Drive Size 5/16
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # STR70058C24
- Zoro # G2205574
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2"-13 |
Shoulder Diameter | 5/8 in |
Shoulder Length | 1-1/2 in |
Drive Size | 5/16 |
Head Diameter | 7/8 |
Head Height | 3/8 |
Thread Length | 3/4 |
Diameter Thread Size | 1/2-13 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
ASME Skt Shdr Screw Alloy USA,5/8,1/2-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51720)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S12D-FH)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (400-5-PK100)
- MIDWEST FASTENER Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53483)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70051C03)
- AMPG Shoulder Screw, 5g6g Thr Sz, 3.8mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X4-SHORT)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, Brass (STR55053C06)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-1/2 in Shoulder Lg, Stainless Steel (STR74438C40-1)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06-ULTRA)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60114C16)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (MS51576-12)
- Ampg Shoulder Bolts