Shop All Shoulder Bolts
Ampg
Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel
Mfr # STR70014C06-ULTRA
Zoro # G2200683
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Shoulder Diameter 1/4 in
- Drive Size 1/8
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # STR70014C06-ULTRA
- Zoro # G2200683
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-24 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 3/8 in |
Drive Size | 1/8 |
Head Diameter | 3/8 |
Head Height | 1/16 |
Thread Length | 3/8 |
Diameter Thread Size | 10-24 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Profile | Ultra-Low Profile |
Description
Ultra Low Knrl Hd Shdr Screw,Alloy USA,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32907)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0175)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK100 (U07852.025.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55060.060.0050)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 3/8 Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60114C20-OST)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60151C48)
- AMPG Shoulder Screw, 1/2"-13 Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR70012C04-OST)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C32)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (ZR0804-316H)
- AMPG Military Shoulder Screws, 2A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (ZR1412-MILH)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60253C12)
- Ampg Shoulder Bolts