Shop All Shoulder Bolts
Ampg
Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel
Mfr # STR70014C08-ULTRA
Zoro # G2200543
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Shoulder Diameter 1/4 in
- Drive Size 1/8
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70014C08-ULTRA
- Zoro # G2200543
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-24 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1/2 in |
Drive Size | 1/8 |
Head Diameter | 3/8 |
Head Height | 1/16 |
Thread Length | 3/8 |
Diameter Thread Size | 10-24 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Profile | Ultra-Low Profile |
Description
Ultra Low Knrl Hd Shdr Screw,Alloy USA,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 75 mm Length, 100 PK (M07160.060.0075)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Plain Brass Round Head Slotted Drive, 20 PK (61314)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- ZORO SELECT M5-0.80 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050060-100P1)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60112C36)
- AMPG Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR402M12X8)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 80 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X80)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR41438C06)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (ZR1424-316S)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X6)
- MTD Screw-Shoulder .62 (738-04290)
- Ampg Shoulder Bolts