Shop All Shim Stock
Ampg
Shim, Shortening, ID 0.751 In, PK50
Mfr # 2DME6
Zoro # G0360604
product price: $16.75
/pk 50, $0.34/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.03 in
- Thickness Tolerance +/-0.003 in
- Width Tolerance +/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2DME6
- Zoro # G0360604
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Shoulder Size | 3/4" |
Outside Dia. | 1.0 in |
Inside Dia. | 0.751 in |
Inside Diameter | 0.751 in |
Outside Diameter | 0.998 in |
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter Tolerance | +/-0.011 in |
Description
Shortening Shim,SS,0.027 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.751 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.998 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.027 in, Thickness Tolerance +/-0.003 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B4)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-CAC-451)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-25)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (20827_36_0)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ1)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHJ2)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF3)
- AMPG Shim, Round, Min ID 0.378 In, PK25 (2JHK1)
- NELSON SHIMS Nelson Wood Shims CSH8-84-320B 8 in. Wood Shim; Pack - 84 (767817)
- Ampg Shim Stock