Shop All Shim Stock
Ampg
Shim, Shortening, ID 0.751 In, PK50
Mfr # 2DME5
Zoro # G1591161
product price: $23.99
/pk 50, $0.48/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.016 in
- Thickness Tolerance +/-0.001 in
- Width Tolerance +/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2DME5
- Zoro # G1591161
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Inside Dia. | 0.751 in |
Outside Dia. | 1.0 in |
Shoulder Size | 3/4" |
Inside Diameter | 0.751 in |
Outside Diameter | 0.998 in |
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter Tolerance | +/-0.011 in |
Description
Shortening Shim,SS,0.014 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.751 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.998 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.014 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.100.0600)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M55730.100.0001)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0075)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.013.0125)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC2)
- AMPG Shim, Shortening, ID 0.501 In, PK50 (2DME2)
- AMPG Shim, Shaft 1/4"x .014", Brass, PK10 (Z9794-BR)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC5)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- Ampg Shim Stock