Shop All Shim Stock
Ampg
Shim, Shortening, ID 0.314 In, PK50
Mfr # 2DMD4
Zoro # G2893746
product price: $15.69
/pk 50, $0.31/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.016 in
- Thickness Tolerance +/-0.001 in
- Width Tolerance +/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2DMD4
- Zoro # G2893746
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Shoulder Size | 5/16" |
Inside Dia. | 0.314 in |
Outside Dia. | 0.438 in |
Inside Diameter | 0.314 in |
Outside Diameter | 0.436 in |
Inside Diameter Tolerance | +/-0.011 in |
Outside Diameter Tolerance | +/-0.004 in |
Description
Shortening Shim,SS,0.014 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.314 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.436 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.014 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 2.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7471)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8480-M)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (22037_24_0)
- ZORO SELECT SS Round Bar 17-4, 48 in Overall L (7273_48_0)
- AMPG Shim, Shortening, ID 0.501 In, PK50 (2DME2)
- AMPG Shim, Round, Min ID 0.253 In, PK25 (2JHJ8)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ1)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH7)
- AMPG Shim, Shortening, ID 0.626 In, PK50 (2DME4)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- Ampg Shim Stock