Shop All Shim Stock
Ampg
Shim, Shortening, ID 0.314 In, PK100
Mfr # 2DMD3
Zoro # G0981617
product price: $22.49
/pk 100, $0.22/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Width Tolerance +/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2DMD3
- Zoro # G0981617
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Inside Dia. | 0.314 in |
Shoulder Size | 5/16" |
Outside Dia. | 0.438 in |
Outside Diameter | 0.436 in |
Inside Diameter | 0.314 in |
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter Tolerance | +/-0.011 in |
Description
Shortening Shim,SS,0.004 in Thk,PK100, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.314 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.436 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.004 in, Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71042)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0200)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- ZORO SELECT Ring Pin, Detent, 1/2x2 In, PK5 (30-47)
- AMPG Shim, Lengthening, ID 0.473 In, PK25 (2DMC8)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ1)
- AMPG Shim, Lengthening, ID 0.234 In, PK50 (2DMA8)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHD6)
- AMPG Shim, Shaft 1/4"x .014", Brass, PK10 (Z9794-BR)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHJ2)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In, Width: 12" (22205)
- Ampg Shim Stock