Shop All Shim Stock
Ampg
Shim, Shortening, ID 0.251 In, PK100
Mfr # 2DMC9
Zoro # G2021354
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Width Tolerance +/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # 2DMC9
- Zoro # G2021354
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Inside Dia. | 0.251 in |
Outside Dia. | 0.375 in |
Shoulder Size | 1/4" |
Outside Diameter | 0.373 in |
Inside Diameter | 0.251 in |
Inside Diameter Tolerance | +/-0.011 in |
Outside Diameter Tolerance | +/-0.004 in |
Description
Shortening Shim,SS,0.004 in Thk,PK100, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.251 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.373 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.004 in, Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190832)
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 48 X 96 (SGPO3.2500-48X96)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- AMPG Shim, Lengthening, ID 0.234 In, PK50 (2DMA7)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL4)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ2)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL5)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME5)
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- Ampg Shim Stock