Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.687 In, PK25
Mfr # 2JHL5
Zoro # G0532332
product price: $14.39
/pk 25, $0.58/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHL5
- Zoro # G0532332
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.873 in |
Inside Dia. | 0.687 in |
Inside Diameter | 0.687 in |
Outside Diameter | 0.873 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.02 in |
Thickness Tolerance | +/-0.001 in |
Shim Temper | Not Rated |
Material | Stainless Steel |
Tensile Strength (PSI) | 70,000 psi |
Thickness (In.) | 0.0200" |
Rockwell Hardness | B80 |
Temper | Not Rated |
Round Shim Type | Arbor Shim |
Item | Shim |
Thickness | 0.020" |
Tensile Strength | 70,000 psi |
Description
Shim, Round Shim Type Arbor Shim, Inside Diameter 0.687 in, Outside Diameter 0.873 in, Thickness 0.020 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Color -, Temper Not Rated, Tensile Strength 70,000 psi, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Steel, 80 mm Length, 10 PK (M07080.240.0080)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (430243-PG)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Brass Body, 100 PK (TBC0405-100)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB127)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- AMPG Shim, Round, Min ID 0.253 In, PK25 (2JHJ8)
- AMPG Shim, Shortening, ID 0.501 In, PK50 (2DME2)
- AMPG Shim, Round, Min ID 0.253 In, PK25 (2JHJ7)
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 6 In (17720)
- Ampg Shim Stock