Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.687 In, PK25
Mfr # 2JHL4
Zoro # G2147022
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHL4
- Zoro # G2147022
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.687 in |
Outside Dia. | 0.873 in |
Inside Diameter | 0.687 in |
Outside Diameter | 0.873 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.01 in |
Thickness Tolerance | +/-0.001 in |
Shim Temper | Not Rated |
Thickness (In.) | 0.0100" |
Tensile Strength (PSI) | 70,000 psi |
Temper | Not Rated |
Rockwell Hardness | B80 |
Material | Stainless Steel |
Round Shim Type | Arbor Shim |
Item | Shim |
Thickness | 0.010" |
Tensile Strength | 70,000 psi |
Description
Shim, Round Shim Type Arbor Shim, Inside Diameter 0.687 in, Outside Diameter 0.873 in, Thickness 0.010 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Color -, Temper Not Rated, Tensile Strength 70,000 psi, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Yellow (ZUSA-XPE-177)
- ZORO SELECT Music Wire, Type 302 SS, 8, 0.020 In (29020)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (17716_6_0)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/4" Thick (BULK-PS-UHMW-164)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ5)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA4)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC1)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0040In, PK10 (16840)
- Ampg Shim Stock