Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.687 In, PK25
Mfr # 2JHL2
Zoro # G2377015
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHL2
- Zoro # G2377015
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.687 in |
Outside Dia. | 0.873 in |
Inside Diameter | 0.687 in |
Outside Diameter | 0.868 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.687 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.868 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.005 in, Thickness Tolerance +/-0.005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9418-M)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1ZAH8)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA7)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- AMPG Shim, Round, Min ID 0.375 In, PK25 (2JHE5)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC5)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF4)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.254mm (316-010-6-100)
- Ampg Shim Stock