Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.503 In, PK25
Mfr # 2JHK6
Zoro # G0406296
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # 2JHK6
- Zoro # G0406296
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.503 in |
Outside Dia. | 0.623 in |
Outside Diameter | 0.623 in |
Inside Diameter | 0.503 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.005 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Thickness (In.) | 0.0050" |
Tensile Strength (PSI) | 70,000 psi |
Temper | Not Rated |
Item | Arbor Shim,SS,0.623 in O.D.,PK25 |
Material | Stainless Steel |
Rockwell Hardness | B80 |
Round Shim Type | Arbor Shim |
Thickness | 0.005" |
Finish | Plain |
Material Grade/Class | 18-8 |
Tensile Strength | 70,000 psi |
System of Measurement | Inch |
Description
Arbor Shim,SS,0.623 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.503 in, Outside Diameter 0.623 in, Thickness 0.005 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 3 ft. (CUREC00540)
- ZORO SELECT Carbon Steel Rod, 36 in L, 13/16 in Dia. (18R.812-36)
- ZORO SELECT Air Hard Flat Stock, A2, 3/4 In Wx36 In L (A218346)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-PC-582)
- AMPG Shim, Lengthening, ID 0.473 In, PK25 (2DMC8)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL2)
- AMPG Shim, Shortening, ID 0.501 In, PK50 (2DME2)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC5)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ5)
- AMPG Shim, Round, Min ID 0.088 In, PK25 (2JHG2)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17415)
- Ampg Shim Stock