Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.500 In, PK25
Mfr # 2JHF4
Zoro # G0681231
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHF4
- Zoro # G0681231
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.755 in |
Inside Dia. | 0.5 in |
Outside Diameter | 0.755 in |
Inside Diameter | 0.5 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.005 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Thickness (In.) | 0.0050" |
Rockwell Hardness | B80 |
Item | Arbor Shim,SS,0.755 in O.D.,PK25 |
Round Shim Type | Arbor Shim |
Temper | Not Rated |
Material | Stainless Steel |
Tensile Strength (PSI) | 70,000 psi |
Thickness | 0.005" |
Finish | Plain |
Tensile Strength | 70,000 psi |
System of Measurement | Inch |
Material Grade/Class | 18-8 |
Description
Arbor Shim,SS,0.755 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Outside Diameter 0.755 in, Thickness 0.005 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT SS Square Tube, 6 ft (526_72_0)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 6" W x 0.003" Thick (G15-3F-6X25)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 1 Ft L (BR360/2-12)
- AMPG Shim, Round, Min ID 0.088 In, PK25 (2JHG2)
- AMPG Shim, Shortening, ID 0.314 In, PK100 (2DMD5)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHD3)
- AMPG Shim, Lengthening, ID 0.473 In, PK25 (2DMC8)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC9)
- AMPG Shim, Lengthening, ID 0.171 In, PK50 (2DMA6)
- PRECISION BRAND Wedge Shims, Rigid, Black, PK30 (48620)
- Ampg Shim Stock