Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.500 In, PK25
Mfr # 2JHF3
Zoro # G2433882
product price: $9.69
/pk 25, $0.39/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHF3
- Zoro # G2433882
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.755 in |
Inside Dia. | 0.5 in |
Outside Diameter | 0.755 in |
Inside Diameter | 0.5 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.004 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Item | Arbor Shim,SS,0.755 in O.D.,PK25 |
Thickness (In.) | 0.0040" |
Rockwell Hardness | B80 |
Tensile Strength (PSI) | 70,000 psi |
Material | Stainless Steel |
Temper | Not Rated |
Round Shim Type | Arbor Shim |
Thickness | 0.004" |
Finish | Plain |
Tensile Strength | 70,000 psi |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Description
Arbor Shim,SS,0.755 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Outside Diameter 0.755 in, Thickness 0.004 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 27" W x 0.005" Thick (2NJF3)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/16 in Thick, Black (CNES5911611250T)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4 In Wx36 In L (O118146)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- AMPG Shim, Round, Min ID 0.378 In, PK25 (2JHJ9)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME5)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA5)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ4)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.102mm (316-004-6-50)
- Ampg Shim Stock