Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.378 In, PK25
Mfr # 2JHJ9
Zoro # G2526072
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHJ9
- Zoro # G2526072
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.378 in |
Outside Dia. | 0.498 in |
Outside Diameter | 0.493 in |
Inside Diameter | 0.378 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.378 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.493 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.003 in, Thickness Tolerance +/-0.005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-69)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3/4 in, 6 ft L. (1193_72_0)
- HHIP 5/8 X 3" Expanding Arbor (3902-4022)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC1)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC2)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHD6)
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0310In, 6 In, PK10 (17915)
- Ampg Shim Stock