Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.375 In, PK25
Mfr # 2JHE5
Zoro # G1649566
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # 2JHE5
- Zoro # G1649566
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.567 in |
Inside Dia. | 0.375 in |
Inside Diameter | 0.375 in |
Outside Diameter | 0.567 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.01 in |
Thickness Tolerance | +/-0.001 in |
Shim Temper | Not Rated |
Tensile Strength (PSI) | 70,000 psi |
Rockwell Hardness | B80 |
Item | Arbor Shim,SS,0.567 in O.D.,PK25 |
Material | Stainless Steel |
Round Shim Type | Arbor Shim |
Temper | Not Rated |
Thickness (In.) | 0.0100" |
Thickness | 0.010" |
Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | 18-8 |
Tensile Strength | 70,000 psi |
Description
Arbor Shim,SS,0.567 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.375 in, Outside Diameter 0.567 in, Thickness 0.010 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin Universal 5/16 x 4 LCS ZC (CLPUZ-0312-4000)
- ZORO SELECT Yoke End, Steel, Plain (19915 5)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0550)
- ZORO SELECT Fully Threaded Rod, 5-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13302)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL5)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC2)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF3)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC9)
- AMPG Shim, Round, Min ID 0.253 In, PK25 (2JHJ8)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC1)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0015 In (16705)
- Ampg Shim Stock