Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.313 In, PK25
Mfr # 2JHD3
Zoro # G3054055
product price: $13.19
/pk 25, $0.53/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHD3
- Zoro # G3054055
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.313 in |
Outside Dia. | 0.505 in |
Inside Diameter | 0.313 in |
Outside Diameter | 0.505 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.01 in |
Thickness Tolerance | +/-0.001 in |
Shim Temper | Not Rated |
Thickness (In.) | 0.0100" |
Rockwell Hardness | B80 |
Temper | Not Rated |
Tensile Strength (PSI) | 70,000 psi |
Item | Arbor Shim,SS,0.505 in O.D.,PK25 |
Round Shim Type | Arbor Shim |
Material | Stainless Steel |
Thickness | 0.010" |
Finish | Plain |
Material Grade/Class | 18-8 |
Tensile Strength | 70,000 psi |
System of Measurement | Inch |
Description
Arbor Shim,SS,0.505 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.313 in, Outside Diameter 0.505 in, Thickness 0.010 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WROUGHT WASHER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (FTWS-0500-ZY/B)
- HERITAGE Hitch Pin Round Handle, 7/8"x6-1/4", Chain (HPL-0875-6250R)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 10 PK (03722)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black (189461)
- AMPG Shim, Shortening, ID 0.251 In, PK100 (2DMC9)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA5)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH8)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA4)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ2)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH7)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44550)
- Ampg Shim Stock