Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.313 In, PK25
Mfr # 2JHC6
Zoro # G3247185
product price: $9.29
/pk 25, $0.37/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHC6
- Zoro # G3247185
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.313 in |
Outside Dia. | 0.505 in |
Outside Diameter | 0.495 in |
Inside Diameter | 0.313 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.313 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.495 in, Outside Diameter Tolerance +/-0.010 in, Thickness 0.002 in, Thickness Tolerance +/-0.005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.018 in Wire Dia, Black (3028730)
- ZORO SELECT Water Hard Drill Rod, W1, 33/64, 0.5156 In (W1D33646)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL2)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- AMPG Shim, Shortening, ID 0.501 In, PK50 (2DME2)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC1)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA5)
- Ampg Shim Stock