Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.313 In, PK25
Mfr # 2JHC5
Zoro # G0246741
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHC5
- Zoro # G0246741
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.313 in |
Outside Dia. | 0.505 in |
Inside Diameter | 0.313 in |
Outside Diameter | 0.505 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.001 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Item | Arbor Shim,SS,0.505 in O.D.,PK25 |
Material | Stainless Steel |
Temper | Not Rated |
Round Shim Type | Arbor Shim |
Thickness (In.) | 0.0010" |
Rockwell Hardness | B80 |
Tensile Strength (PSI) | 70,000 psi |
Thickness | 0.001" |
Finish | Plain |
Tensile Strength | 70,000 psi |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Description
Arbor Shim,SS,0.505 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.313 in, Outside Diameter 0.505 in, Thickness 0.001 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 5/8 in H (WWG310375062512)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (N04360.062.0700)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.060.0060)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 5 PK (U07000.075.0125)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- AMPG Shim, Shortening, ID 0.626 In, PK50 (2DME4)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC1)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.03 In, Coral, PK10 (44570)
- Ampg Shim Stock