Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.253 In, PK25
Mfr # 2JHJ8
Zoro # G0445943
product price: $14.79
/pk 25, $0.59/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHJ8
- Zoro # G0445943
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.253 in |
Outside Dia. | 0.373 in |
Outside Diameter | 0.373 in |
Inside Diameter | 0.253 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.02 in |
Thickness Tolerance | +/-0.001 in |
Shim Temper | Not Rated |
Temper | Not Rated |
Thickness (In.) | 0.0200" |
Tensile Strength (PSI) | 70,000 psi |
Rockwell Hardness | B80 |
Round Shim Type | Arbor Shim |
Material | Stainless Steel |
Item | Arbor Shim,SS,0.373 in O.D.,PK25 |
Thickness | 0.020" |
Finish | Plain |
Material Grade/Class | 18-8 |
Tensile Strength | 70,000 psi |
System of Measurement | Inch |
Description
Arbor Shim,SS,0.373 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.253 in, Outside Diameter 0.373 in, Thickness 0.020 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 4 in Dia. (13570_12_0)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx1 Ft L (6SH11X12-12)
- ONLINEMETALS 1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded (13007)
- AMPG Shim, Round, Min ID 0.378 In, PK25 (2JHJ9)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF1)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ4)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH8)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ1)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF3)
- EZ-SHIM 20PK BLK Plastic Shims (ETC-1A)
- Ampg Shim Stock