Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.253 In, PK25
Mfr # 2JHJ7
Zoro # G1430895
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # 2JHJ7
- Zoro # G1430895
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.253 in |
Outside Dia. | 0.373 in |
Outside Diameter | 0.368 in |
Inside Diameter | 0.253 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.253 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.368 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.01 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M1.6-0.35 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.016.0004)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE13)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (53336)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.050.0020)
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- AMPG Shim, Shaft 1/4"x .014", Brass, PK10 (Z9794-BR)
- AMPG Shim, Lengthening, ID 0.171 In, PK50 (2DMA4)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHJ2)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ5)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- PRECISION BRAND Laminated Shim .003, SS, .016 x 20 x 24" (72316)
- Ampg Shim Stock