Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.250 In, PK25
Mfr # 2JHC2
Zoro # G1360441
product price: $8.85
/pk 25, $0.35/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.012 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHC2
- Zoro # G1360441
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.38 in |
Inside Dia. | 0.25 in |
Outside Diameter | 0.375 in |
Inside Diameter | 0.25 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.25 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.375 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.012 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 6 Ft (61F.5X8-72)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872015)
- PRECISION BRAND Arbor Shim, 0.0070x1 3/8 ID, PK10 (24268)
- STEELWORKS 24x48 26GA Galv Sheet (11184)
- AMPG Shim, Lengthening, ID 0.234 In, PK50 (2DMA8)
- AMPG Shim, Lengthening, ID 0.234 In, PK50 (2DMA7)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ4)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH8)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF1)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.02 In, PK2 (22580)
- Ampg Shim Stock