Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.250 In, PK25
Mfr # 2JHC1
Zoro # G0645723
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # 2JHC1
- Zoro # G0645723
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.38 in |
Inside Dia. | 0.25 in |
Outside Diameter | 0.38 in |
Inside Diameter | 0.25 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.01 in |
Thickness Tolerance | +/-0.001 in |
Shim Temper | Not Rated |
Thickness (In.) | 0.0100" |
Item | Arbor Shim,SS,0.38 in O.D.,PK25 |
Tensile Strength (PSI) | 70,000 psi |
Round Shim Type | Arbor Shim |
Rockwell Hardness | B80 |
Temper | Not Rated |
Material | Stainless Steel |
Thickness | 0.010" |
Finish | Plain |
Tensile Strength | 70,000 psi |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Description
Arbor Shim,SS,0.38 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.25 in, Outside Diameter 0.38 in, Thickness 0.010 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-H60-168)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 25 ft. (X103BT-25)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X3X50T)
- USA INDUSTRIALS Black Acetal Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-ACB-37)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH7)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC5)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ5)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL5)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 3/4" Slot PK25 (6018PK25)
- Ampg Shim Stock