Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.250 In, PK25
Mfr # 2JHA5
Zoro # G3133916
product price: $10.45
/pk 25, $0.42/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHA5
- Zoro # G3133916
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.25 in |
Outside Dia. | 0.38 in |
Outside Diameter | 0.38 in |
Inside Diameter | 0.25 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.003 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Rockwell Hardness | B80 |
Item | Arbor Shim,SS,0.38 in O.D.,PK25 |
Tensile Strength (PSI) | 70,000 psi |
Material | Stainless Steel |
Temper | Not Rated |
Round Shim Type | Arbor Shim |
Thickness (In.) | 0.0030" |
Thickness | 0.003" |
Finish | Plain |
Material Grade/Class | 18-8 |
Tensile Strength | 70,000 psi |
System of Measurement | Inch |
Description
Arbor Shim,SS,0.38 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.25 in, Outside Diameter 0.38 in, Thickness 0.003 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-803)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK (U01200.037.0325)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48602)
- SABERDRIVE Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 234 PK (09742)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME5)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ1)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL2)
- AMPG Shim, Shortening, ID 0.251 In, PK100 (2DMC9)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH7)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22973)
- Ampg Shim Stock