Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.206 In, PK25
Mfr # 2JHJ2
Zoro # G1243191
product price: $7.99
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHJ2
- Zoro # G1243191
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.31 in |
Inside Dia. | 0.206 in |
Outside Diameter | 0.31 in |
Inside Diameter | 0.206 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.01 in |
Thickness Tolerance | +/-0.001 in |
Shim Temper | Not Rated |
Temper | Not Rated |
Rockwell Hardness | B80 |
Item | Shim |
Material | Stainless Steel |
Round Shim Type | Arbor Shim |
Tensile Strength (PSI) | 70,000 psi |
Thickness (In.) | 0.0100" |
Thickness | 0.010" |
Tensile Strength | 70,000 psi |
Description
Shim, Round Shim Type Arbor Shim, Inside Diameter 0.206 in, Outside Diameter 0.31 in, Thickness 0.010 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Color -, Temper Not Rated, Tensile Strength 70,000 psi, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 (44640)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_72_0)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.025", Pk20 (MSE025)
- ZORO SELECT Black Nylon 6/6 Rectangle Stock 4 ft L (PS-NYLB-200)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- AMPG Shim, Round, Min ID 0.378 In, PK25 (2JHJ9)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA4)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ4)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHD3)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In (44225)
- Ampg Shim Stock