Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.206 In, PK25
Mfr # 2JHH8
Zoro # G1987072
product price: $13.75
/pk 25, $0.55/ea
Sold in multiples of 2 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHH8
- Zoro # G1987072
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.206 in |
Outside Dia. | 0.31 in |
Outside Diameter | 0.305 in |
Inside Diameter | 0.206 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.206 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.305 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.003 in, Thickness Tolerance +/-0.005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-69)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3" W (1095 SpS0.025x3x481)
- ZORO SELECT SBR Roll, 60A, 5'x36"x0.125", Red (BULK-RS-RSBR60-74)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-ACR-6)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF3)
- AMPG Shim, Shortening, ID 0.314 In, PK100 (2DMD5)
- AMPG Shim, Lengthening, ID 0.171 In, PK50 (2DMA6)
- AMPG Shim, Round, Min ID 0.088 In, PK25 (2JHG2)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ9)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH7)
- AMPG Shim, Lengthening, ID 0.473 In, PK25 (2DMC8)
- Ampg Shim Stock