Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.188 In, PK25
Mfr # 2JHA2
Zoro # G3007715
product price: $12.29
/pk 25, $0.49/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.016 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHA2
- Zoro # G3007715
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.255 in |
Inside Dia. | 0.188 in |
Inside Diameter | 0.188 in |
Outside Diameter | 0.255 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.016 in |
Thickness Tolerance | +/-0.001 in |
Shim Temper | Not Rated |
Temper | Not Rated |
Item | Arbor Shim,SS,0.255 in O.D.,PK25 |
Rockwell Hardness | B80 |
Thickness (In.) | 0.0160" |
Material | Stainless Steel |
Round Shim Type | Arbor Shim |
Tensile Strength (PSI) | 70,000 psi |
Thickness | 0.016" |
Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | 18-8 |
Tensile Strength | 70,000 psi |
Description
Arbor Shim,SS,0.255 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.188 in, Outside Diameter 0.255 in, Thickness 0.016 In., Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Plastic Sheeting 4 mil X 10 ft. W X 50 ft. L Polyethylene Black (625914)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-PTFE-10)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WSSGG1A)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1361-10)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME5)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF4)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHD3)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL5)
- Ampg Shim Stock