Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.188 In, PK25
Mfr # 2JGZ5
Zoro # G2060886
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # 2JGZ5
- Zoro # G2060886
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.255 in |
Inside Dia. | 0.188 in |
Inside Diameter | 0.188 in |
Outside Diameter | 0.255 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.005 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Material | Stainless Steel |
Thickness (In.) | 0.0050" |
Item | Arbor Shim,SS,0.255 in O.D.,PK25 |
Tensile Strength (PSI) | 70,000 psi |
Rockwell Hardness | B80 |
Round Shim Type | Arbor Shim |
Temper | Not Rated |
Thickness | 0.005" |
Finish | Plain |
System of Measurement | Inch |
Tensile Strength | 70,000 psi |
Material Grade/Class | 18-8 |
Description
Arbor Shim,SS,0.255 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.188 in, Outside Diameter 0.255 in, Thickness 0.005 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51010.050.0400)
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54708)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 50 PK (LWLIS056USA-050BX)
- ZORO SELECT 1/8X4 PIN COTTER ZINC (12564PC)
- AMPG Shim, Shortening, ID 0.251 In, PK100 (2DMC9)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ2)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA5)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA7)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC9)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ9)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.381mm (015-6-100)
- Ampg Shim Stock