Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.188 In, PK25
Mfr # 2JGZ4
Zoro # G1753175
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JGZ4
- Zoro # G1753175
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.255 in |
Inside Dia. | 0.188 in |
Outside Diameter | 0.255 in |
Inside Diameter | 0.188 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.004 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Round Shim Type | Arbor Shim |
Material | Stainless Steel |
Item | Arbor Shim |
Temper | Not Rated |
Rockwell Hardness | B80 |
Thickness (In.) | 0.0040" |
Tensile Strength (PSI) | 70,000 psi |
Thickness | 0.004" |
Finish | Plain |
System of Measurement | Inch |
Tensile Strength | 70,000 psi |
Material Grade/Class | 18-8 |
Description
Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.188 in, Outside Diameter 0.255 in, Thickness 0.004 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Roll, 70A, 10'x36"x3/32", Black (BULK-RS-N70-374)
- ZORO SELECT 1.75" Alloy Steel Round Bar 4130-Normalized (7374_12_0)
- GLAZELOCK 1/4", 2" x 4" Plastic Flat Plate Shims Black 300pc/box (25 sheets of 12) (FS01)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA4)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC5)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH7)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0020 In (16195)
- Ampg Shim Stock