Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.188 In, PK25
Mfr # 2JGZ2
Zoro # G3295223
product price: $10.15
/pk 25, $0.41/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JGZ2
- Zoro # G3295223
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.188 in |
Outside Dia. | 0.255 in |
Inside Diameter | 0.188 in |
Outside Diameter | 0.255 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.002 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Thickness (In.) | 0.0020" |
Rockwell Hardness | B80 |
Material | Stainless Steel |
Temper | Not Rated |
Round Shim Type | Arbor Shim |
Tensile Strength (PSI) | 70,000 psi |
Item | Arbor Shim,SS,0.255 in O.D.,PK25 |
Thickness | 0.002" |
Finish | Plain |
Material Grade/Class | 18-8 |
Tensile Strength | 70,000 psi |
System of Measurement | Inch |
Description
Arbor Shim,SS,0.255 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.188 in, Outside Diameter 0.255 in, Thickness 0.002 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT (TPVCSQGY1.484X1.562-10)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Black (ZUSANSR-338)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 40A (BULK-RS-S40-9)
- ZORO SELECT Rod, Cast Iron, CL 40, 3 In Dia x 1 Ft L (2JGE5)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL5)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF1)
- AMPG Shim, Lengthening, ID 0.473 In, PK25 (2DMC8)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA7)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH7)
- AMPG Shim, Round, Min ID 0.253 In, PK25 (2JHJ8)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.01In, PK2 (22550)
- Ampg Shim Stock