Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.188 In, PK25
Mfr # 2JGZ1
Zoro # G0764653
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JGZ1
- Zoro # G0764653
- Country of Origin United States
- Category Shim Stock
Dimensions
Outside Dia. | 0.255 in |
Inside Dia. | 0.188 in |
Inside Diameter | 0.188 in |
Outside Diameter | 0.255 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.001 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Item | Arbor Shim,SS,0.255 in O.D.,PK25 |
Tensile Strength (PSI) | 70,000 psi |
Thickness (In.) | 0.0010" |
Material | Stainless Steel |
Rockwell Hardness | B80 |
Temper | Not Rated |
Round Shim Type | Arbor Shim |
Thickness | 0.001" |
Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | 18-8 |
Tensile Strength | 70,000 psi |
Description
Arbor Shim,SS,0.255 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.188 in, Outside Diameter 0.255 in, Thickness 0.001 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 5 PK (U12348.087.0001)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Alloy Steel (U07111.100.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (M38210.200.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-3/4" L, PK25 (U39350.025.0275)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL5)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA5)
- AMPG Shim, Shortening, ID 0.314 In, PK100 (2DMD5)
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0010 In, PK10 (16810)
- Ampg Shim Stock