Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.167 In, PK25
Mfr # 2JHH7
Zoro # G1996854
product price: $10.65
/pk 25, $0.43/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2JHH7
- Zoro # G1996854
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.167 in |
Outside Dia. | 0.248 in |
Outside Diameter | 0.243 in |
Inside Diameter | 0.167 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.167 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.243 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.02 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 2 3/4 In Dia x 3 Ft L, BHN 321 (2KUG4)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (7318_72_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.75-72)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ2)
- AMPG Shim, Round, Min ID 0.378 In, PK25 (2JHK1)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- AMPG Shim, Shortening, ID 0.501 In, PK50 (2DME2)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHC9)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ9)
- PRECISION BRAND ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10, Width: 5" (44545)
- Ampg Shim Stock