Shop All Shim Stock
Ampg
Shim, Lengthening, ID 0.473 In, PK25
Mfr # 2DMC8
Zoro # G0292275
original price:
$9.39
7% off
new price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.03 in
- Thickness Tolerance +/-0.003 in
- Width Tolerance +/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2DMC8
- Zoro # G0292275
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Inside Dia. | 0.473 in |
Outside Dia. | 0.616 in |
Screw Size | 1/2" |
Shoulder Size | 5/8" |
Inside Diameter | 0.473 in |
Outside Diameter | 0.614 in |
Inside Diameter Tolerance | +/-0.011 in |
Outside Diameter Tolerance | +/-0.004 in |
Description
Lening Shim,SS,0.027 in Thk,PK25, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.473 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.614 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.027 in, Thickness Tolerance +/-0.003 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -, Rockwell Hardness B80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Drill Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (TKHWI-1401250US-2000P)
- BOSTITCH Collated Roofing Nail, 1 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees (CR2DGAL)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Plain, 25/32 in H, 10 PK (CPB110)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- AMPG Shim, Shaft 1/4"x .014", Brass, PK10 (Z9794-BR)
- AMPG Shim, Round, Min ID 0.378 In, PK25 (2JHJ9)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ9)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17495)
- Ampg Shim Stock