Shop All Shim Stock
Ampg
Shim, Lengthening, ID 0.234 In, PK50
Mfr # 2DMA8
Zoro # G2607202
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.016 in
- Thickness Tolerance +/-0.001 in
- Width Tolerance +/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # 2DMA8
- Zoro # G2607202
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Inside Dia. | 0.234 in |
Screw Size | 1/4" |
Outside Dia. | 0.303 in |
Shoulder Size | 5/16" |
Inside Diameter | 0.234 in |
Outside Diameter | 0.301 in |
Inside Diameter Tolerance | +/-0.011 in |
Outside Diameter Tolerance | +/-0.004 in |
Description
Lening Shim,SS,0.014 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.234 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.301 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.014 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -, Rockwell Hardness B80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Hammer Drive Tool, 1/4 in Head (XL143)
- MIDWEST FASTENER M6-1.00 x 80 mm Phillips Pan Machine Screw, Plain Stainless Steel, 2 PK (38172)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK100 (U39150.009.0062)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, PK2 (Z0446-SS)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ1)
- AMPG Shim, Round, Min ID 0.253 In, PK25 (2JHJ7)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH7)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL5)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ9)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16670)
- Ampg Shim Stock