Shop All Shim Stock
Ampg
Shim, Lengthening, ID 0.234 In, PK50
Mfr # 2DMA7
Zoro # G2782333
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Width Tolerance +/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # 2DMA7
- Zoro # G2782333
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Shoulder Size | 5/16" |
Outside Dia. | 0.303 in |
Inside Dia. | 0.234 in |
Screw Size | 1/4" |
Outside Diameter | 0.301 in |
Inside Diameter | 0.234 in |
Inside Diameter Tolerance | +/-0.011 in |
Outside Diameter Tolerance | +/-0.004 in |
Description
Lening Shim,SS,0.004 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.234 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.301 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.004 in, Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07567.019.0075)
- MKT FASTENING SUP-R-STUD TZ Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK (2112412)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 316, Plain Finish (11083)
- ZORO SELECT Spring P, Coiled, 5/16x1-3/4,8700lb, PK5 (U39140.031.0175)
- AMPG Shim, Round, Min ID 0.253 In, PK25 (2JHJ7)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHJ2)
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHD3)
- AMPG Shim, Shaft 1/4"x .014", Brass, PK10 (Z9794-BR)
- AMPG Shim, Lengthening, ID 0.473 In, PK25 (2DMC8)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- Ampg Shim Stock