Shop All Shim Stock
Ampg
Shim, Lengthening, ID 0.171 In, PK50
Mfr # 2DMA4
Zoro # G2542425
product price: $11.19
/pk 50, $0.22/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Width Tolerance +/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # 2DMA4
- Zoro # G2542425
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Shoulder Size | 1/4" |
Screw Size | #10 |
Inside Dia. | 0.171 in |
Outside Dia. | 0.241 in |
Inside Diameter | 0.171 in |
Outside Diameter | 0.239 in |
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter Tolerance | +/-0.011 in |
Description
Lening Shim,SS,0.004 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.171 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.239 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.004 in, Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0025)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/2, PK10 (U39000.341.0150)
- MORTON Swing Bolt, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 1-5/8 in Thrd Lg, 3-5/8 in Overall Lg (SWB-2SS)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA7)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA4)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF4)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ9)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.102mm (316-004-6-50)
- Ampg Shim Stock